Ellipse series Operator by Truth, 9-1/2 in. Single Arm, Left Hand Single Pack
- Mfr # TH 24186
- Zoro # G900933405
product price:
$
42.19
/ea
Key Features
Finish
White
Material
Mixed Materials
Length (In.)
9 1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH 24186
- Zoro #
- G900933405
- UPC #
- 49793324184
- Country of Origin
- United States
- Finish
- White
- Material
- Mixed Materials
- Color
- White
Dimensions
- Length (In.)
- 9 1/2 in
Description
This is a Truth Ellipse series left-handed, 9-1/2 inch single arm operator with a baked enamel white finish. It is made of heavy-duty diecast zinc. Steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •Constructed of diecast, steel and plastic components
- •Comes in a beautiful, corrosion resistant, stone color painted finish
- •Designed for use with crank-out casement windows
- •Features a long operator arm and swiveling connector at tip
- •Easy to install with only a few simple tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.