Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrygard Sash Lock, Right Hand, White, Keeper and Screws (Single Pack)

  • Mfr # TH 23051

  • Zoro # G011906503


product price: $23.59
/ea

Key Features

Color
White
Finish
Painted
Material
Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 23051
Zoro #
G011906503
UPC #
-
Country of Origin
United States

Details

Color
White
Finish
Painted
Material
Diecast Zinc
Item
Sash Lock

Description

This Truth Hardware Casement Window Sash Lock is constructed of diecast zinc and comes in a white-painted finish. It is a right-handed lock and it features a low profile design to remain in-line with the thickness of the window's sidestop trim. The mounting holes are spaced apart at 2-3/8 inch, on center, and it comes complete with its keeper and installation fasteners. When the lever is activated, the locking cam engages the keeper, drawing the window tightly closed against the weather stripping. These locks have a stepped underside and are easy to install.


  • • Components of this casement and awning sash lock are constructed of stamped steel and diecast materials
  • • Can be used with dual/multi-lock system
  • • Lock housing and lever come finished in a corrosion resistant, bronze painted finish
  • • Non-handed design can be used on both left handed and right handed casement and awning windows
  • • Easy to install with only a few simple tools
  • • Please refer to the line art drawing and compare with your original item before purchasing
  • • Fasteners included
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.