Shop PRIME-LINE
See all product information
Create Account
Extended Prong Cotter Pin, 3/32 in Dia, Steel, 25 PK
- Mfr # 9085478
- Zoro # G300921835
product price:Â
$
4.69
/pk of 25, $0.19/ea
Sold in multiples of 2Â pks for
$9.38
Key Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/32 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9085478
- Zoro #
- G300921835
- UPC #
- 49793137326
- Country of Origin
- Taiwan, Province of China
- Item
- Cotter Pin
- Pin Type
- Extended Prong
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Meets/Exceeds
- ASME B18.8.1
- Number of Pieces
- 25
Dimensions
- Pin Diameter
- 3/32 in
- Length
- 3/4 in
- Size
- 3/32" X 3/4"
Description
Cotter pins insert into holes of certain types of fastener systems to secure them into place. The bulbous end prevents the pin from bing pulled through the hole so it is important to select a pin that has a diameter measurement larger than the hole diameter in the fastener you are working with. Once inserted through the hole, the two prongs at the opposite end can be separated and bent outward to lock the pin. Cotter pins are most frequently used to secure clevis pins or castle nuts.Constructed of flattened steel wire, rolled and bent to shape Pins come in corrosion resistant, zinc plated finish and can be used in many outdoor applications Designed for use with small to large applications in a variety of industries, to include farming, automobile, recreation and many more Features a bulbous end that prevents the pin from being pulled through the hole it is inserted into, when correct size is used Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.