
Eye Bolt 1/4 in. X 3-3/4 in., Zinc Plated, 10 PK
Mfr # 9067428
Zoro # G811906437
product price: $10.99
/pk 10, $1.10/eaKey Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9067428
Zoro #
G811906437
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4 in. X 3-3/4 in.
Details
Item
Eye Bolt
Finish
Zinc Plated
Description
Eye screws feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features lag screw threading and must be installed into wood studs for maximum holding power. As with lag screws, holes should be pre-drilled. It is very important to choose the proper screw eye for your application based on load requirements.
- • Size: 1/4 inch X 3-3/4 inch
- • Features a closed loop or "eye" at one end and lag/wood screw threads at the opposite end
- • Designed for installation into wood
- • Pre-drilled hole required (smaller than the threaded portion of the hook)
- • Often used to secure wire, rope, cable, chain and etc.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.