Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-Close Hydraulic Gate and Door Closer (Single Pack)

  • Mfr # RG 18704

  • Zoro # G200935345


product price: $62.25
/ea

Key Features

Width
8-1/2 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG 18704
Zoro #
G200935345
UPC #
49793187048
Country of Origin
Taiwan, Province of China

Dimensions

Width
8-1/2 in.

Details

Color
Black

Description

This EZ-Close hydraulic and spring-operated gate and door closer is designed to push a door or gate shut and features an adjustable speed control. This closer is equipped with a positive closing system and is often used on swimming pool gates and yard gates where safety and security is required. Comes in a black painted finish.
  • Designed for use on gates constructed of steel and wood
  • Use on right or left-hand doors and gates
  • Easily adjustable closing speed
  • Silent operation and easy installation
  • Complies with pool and gate legislation
  • Made of steel
  • Single pack
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.