Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 3.9 in. W X 5.6 in. L X 3/16 in. D Aluminum Cable Ferrules and Stops GD12153

Prime-Line 3.9 in. W X 5.6 in. L X 3/16 in. D Aluminum Cable Ferrules and Stops (Discontinued)

  • Mfr # GD12153
  • Zoro # G1940048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD12153
Zoro #
G1940048
UPC #
49793121530
Country of Origin
United States

Description

This set of cable ferrules and stops from Prime-Line features sturdy, extruded aluminum construction. Ferrules are used to clamp cable loops into fixed positions while the stops finish off cable ends or can be used as a stopping point at any location on the cable. Choose from a range of different cable sizes and matching ferrules to meet your needs.


  • • 3/16 inch CD2 size
  • • Extruded aluminum ferrules are used to clamp cable loops into fixed position
  • • Select from 8 stock cable size
  • • Finish off end of your cable
  • • Can be used as a stopping point at any location on cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.