Finished Hex Nuts, 3/4 in.-10, A563 Grade A Zinc Plated Steel (25 Pack)

  • Mfr # 9073736

  • Zoro # G311906340


product price:  $18.55
/pk 25, $0.74/ea

Key Features

Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9073736
Zoro #
G311906340
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4 in.-10

Details

Finish
Zinc Plated

Description

Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.


  • • Size: 3/4 inch-10
  • • Most commonly used and versatile nut
  • • Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
  • • Screws onto a bolt, cap screw or threaded rod of the same thread size
  • • Use with washers to help distribute the load (not included)
  • • Thread Type: Coarse, Thread Class: UNC-2B
  • • Specification(s) Met: ASME B18.2.2 and ASTM A563 Gr A

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.