Zoro Homepage

Prime-Line Zinc-Plated Silver Steel Flat Window Spring 3-5/8 in. L X 3 in. H 1 pk

  • Mfr # PL14624

  • Zoro # G2700729


product price: $12.49
/ea

Key Features

Color
Zinc Plated
Type
Flat
Material
Spring Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL14624
Zoro #
G2700729
UPC #
049793146243
Country of Origin
United States

Details

Color
Zinc Plated
Type
Flat
Material
Spring Steel
Finish
Zinc Plated

Description

Heat-treated steel tension springs hold window screens into sliding aluminum window screen channels. Requires (2) 3/16" holes drilled 3-3/16" apart. *


  • • Used to hold screen frame into frame channels of sliding aluminum windows
  • • Heat treated tension spring
  • • It is ideal for use on sliding aluminum windows
  • • Made of vinyl
  • • 2-5/8 inch size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.