Flip Door Lock, 1-3/8 in. x 2-3/4 in., Steel, Satin Nickel, Privacy

  • Mfr # U 10319

  • Zoro # G700933698


product price:  $7.89
/ea

Key Features

Finish
Satin Nickel
Door Leaf Height
2-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 10319
Zoro #
G700933698
UPC #
49793103192
Country of Origin
China

Dimensions

Door Leaf Height
2-3/4 in.

Details

Finish
Satin Nickel

Description

Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the reversible lock flips over the door to lock, and it can be used for right or left-handed swing-in doors. An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own, for additional child safety measures. This lock should be installed high on the door. Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. It’s a surface mount installation with no mortising required. Made of satin nickel, this door lock is strong and durable, sure to last the test of time.


  • •STEEL PRIVACY LOCK – Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the lock flips over the door to lock.
  • •REVERSIBLE DOOR LOCK – This reversible door lock can be used on right or left-handed swing-in doors.
  • •CHILD SAFE MODE – An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own. This lock should be installed high on the door.
  • •EASY INSTALLATION – Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. Surface mount, no mortising required.
  • •DURABLE, STRONG CONSTRUCTION – Made of nickel, this door lock is strong and durable, sure to last the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.