Zoro Homepage

Prime-Line Gray Plastic 5/16 in. W X 3/4 in. L Screen Frame Corner 1 pk

  • Mfr # PL7727

  • Zoro # G2697043


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Decking Material
Plastic
Color
Gray
Application
Window screen panels, Mobile home screens, Storm door screens
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7727
Zoro #
G2697043
UPC #
49793077271
Country of Origin
United States

Details

Decking Material
Plastic
Color
Gray
Application
Window screen panels, Mobile home screens, Storm door screens
Material
Plastic
Item
Screen Frame Corners

Description

Plastic screen frame corners designed to fit into square-cut ends of aluminum screen frame material to repair or construct new aluminum-framed screens. Square-cut assembly eliminates the need for miter cutting providing for an easier frame construction by the homeowner.


  • • Used to assemble window screen frames
  • • Eliminates the need for miter cutting
  • • Designed for aluminum sliding, casement and storm windows
  • • 5/16" x 3/4"
  • • 4 per card
  • • Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.