Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frameless Shower Door Finger Pulls (Single Pack)

  • Mfr # M 6099

  • Zoro # G200933945


product price: $13.95
/ea

Key Features

Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6099
Zoro #
G200933945
UPC #
49793060990
Country of Origin
China

Dimensions

Size
1 in.

Details

Finish
Chrome

Description

These sliding shower door pulls are constructed of diecast and black rubber sleeves, and they come in a chrome plated finish. This frameless shower door knob system mounts with a through-bolt design, which bolts into a 3/8 in. diameter hole in the sliding glass, shower door panel. This pull set consists of 2 knobs, the shorter knob and screw should be installed from the inside, and the larger threaded knob should be mounted on the outside. This knob attaches with a #6-32 x 1/2 in. Phillips flat head stainless steel screw, and it is used by a variety of tub enclosure, frameless sliding glass shower door manufacturers.
  • Used as a finger pull for by-pass, frameless shower doors
  • Does not allow the accommodation of a towel bar
  • Requires a 3/8 in. diameter hole through glass to install
  • Chrome finish with black rubber
  • Centered mounting holes
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.