Shop PRIMELINE TOOLS

Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack)

  • Mfr # N 6512

  • Zoro # G3340963


product price: 
$
5.99
/pr

Key Features

Length (In.)
4 in
Width (In.)
3 45/64 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6512
Zoro #
G3340963
UPC #
049793065124
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Width (In.)
3 45/64 in
Depth (In.)
55/64 in
Outside Dia.
1 1/8 in
Height (In.)
6 13/32 in
Max. Wheel Dia. (In.)
1 1/8 in
Roller Width/Dia. (In.)
7/8 in
Inside Dia.
1/4 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
1 in
Shaft Length
55/64 in
Overall Depth
7/8 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
3/4 in
Overall Width
3 23/32 in
For Door Thickness - Maximum
1 3/8 in
Overall Length
4 in
Wheel Width
7/8 in
Wire Rope Length
4 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Max. Weight (Lb.)
60 lb
Construction
Steel
Hardware
Included
Item
Roller
Number of Wheels
1
Type
Sliding Door
Category Type
Sliding Door Hardware
Requires
Hardware
Bearings
Steel
Shaft Material
Steel
Weight Capacity
60 lb
Includes Hardware
Hardware Included
For Door Panel
Front
Wheel Material
Nylon
Bearing Material
Steel
Offset Distance
1/4 in
Hardware Material
Steel
Wheel Edge Type
Convex
Count
2
For Top/Bottom
Top
Product Type
Roller

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 55/64 In., Length (In.) 3-45/64, Height (In.) 6-13/32, Width (In.) 3-45/64, Depth (In.) 55/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.