Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack)
- Mfr # MP6550
- Zoro # G1735507
product price:Â
$
7.39
/pk of 2, $3.70/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Width (In.)
2-1/4"
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Acme Wardrobe Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP6550
- Zoro #
- G1735507
- UPC #
- 49793665508
- Country of Origin
- China
- For Use With
- Used on Panel Style Wardrobe Doors; Fits Older Style Acme Wardrobe Doors
- Mounting
- Door Side
- Material
- Stamped Steel, Nylon
- Finish
- Zinc Plated
- Item
- Mount Roller,Asms,Top,Sliding Closet Dr,PK2
- Category Type
- Sliding Door Hardware
Dimensions
- Width (In.)
- 2-1/4"
- Outside Dia.
- 7/8"
- Roller Width/Dia. (In.)
- 7/8 in.
Description
Mount Roller,Asms,Top,Sliding Closet Dr,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.