Zoro Homepage
This item is Discontinued.
Prime-Line Prime-Line 3 in. D Steel Pulley /Strap and Bolt GD52109

Prime-Line 3 in. D Steel Pulley /Strap and Bolt (Discontinued)

  • Mfr # GD52109
  • Zoro # G200000784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52109
Zoro #
G200000784
UPC #
49793521095
Country of Origin
United States

Description

This heavy-duty pulley set from Prime-Line features galvanized steel construction, offering superior strength and lasting durability. The pulley itself features a case-hardened steel race with factory-lubricated, steel ball bearings to ensure smooth and fluid operation. This style of pulley can be used at stationary or spring pulley positions and includes a strap and axle bolt for easy mounting.


  • • Heavy duty galvanized steel pulley with galvanized steel strap
  • • The width of the groove measures 5/16 inch from inside wall to inside wall
  • • Easy to install
  • • Bolt size is 3/8 diameter x 1/2 inch length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.