Zoro Homepage

Glass Glazing Spline, Gray Vinyl, 200 ft. (1 Roll)

  • Mfr # P 7792

  • Zoro # G311906593


product price: $37.29
/ea

Key Features

Color
Gray
Insert Size
0.230 in.
Width
0.230 in
Length
200 ft
Height
0.395 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7792
Zoro #
G311906593
UPC #
-
Country of Origin
China

Dimensions

Insert Size
0.230 in.
Width
0.230 in
Length
200 ft
Height
0.395 in

Details

Color
Gray
Item
Glazing Spline
Material
Vinyl

Description

This glass glazing spline is constructed of top quality vinyl and it is gray in color. It measures 0.230 inch wide by 0.395 inch in height and comes in 200 ft. lengths. This glass retainer spline is used for the construction or repair of glass and Plexiglas windows.


  • • Used for the construction or repair of glass and Plexiglas windows
  • • 0.230 inch x 0.395 inch x 200 ft
  • • Gray in color
  • • Top quality vinyl
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.