Zoro Homepage

Glass Glazing Spline, Gray Vinyl, 200 ft. (1 Roll)

  • Mfr # P 7795

  • Zoro # G200933549


product price: $36.99
/ea

Key Features

Finish
Gray
Insert Size
0.43 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7795
Zoro #
G200933549
UPC #
49793877956
Country of Origin
China

Dimensions

Insert Size
0.43 in.

Details

Finish
Gray

Description

This glass glazing spline is constructed of top quality vinyl and it is gray in color. It measures 0.130 in. wide by 0.430 in. in height and comes in 200 ft. lengths. This glass retainer spline is used for the construction or repair of glass and Plexiglas windows.
  • Used for the construction or repair of glass and Plexiglas windows
  • 0.130 in. x 0.430 in. x 200 ft.
  • Gray in color
  • Top quality vinyl
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.