Grade A307, 1/2"-13 Hex Head Cap Screw, Galvanized Steel, 6 in L, 25 PK

  • Mfr # 9060913

  • Zoro # G211906150


product price: $56.99
/pk 25, $2.28/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9060913
Zoro #
G211906150
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.


  • • Size: 1/2 inch-13 X 6 inch
  • • One of the most common and versatile fasteners
  • • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • • Features a 6 sided head and can be fastened using a wrench or socket tool
  • • Nuts and washers not included

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.