
Prime-Line Slide-Co 7/16 in. D X 2.25 in. L Brown Steel Pivot and Guide 2 pc
Mfr # N 6701
Zoro # G7698394
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Height
1/4 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6701
Zoro #
G7698394
UPC #
49793067012
Country of Origin
United States
Dimensions
Height
1/4 in
Details
Item
Bi-Fold Door Pivot and Guide
Material
Nylon
Description
This bi-fold door pivot is constructed from nylon. It features a spring-loaded top mount design with a 7/16 inch diameter cap. With the spring loaded design it makes the removal of the door effortless. The 7/16 inch nylon base is used by a variety of different bi-fold doors.
- • Designed to replace a variety of different manufacturer's track hardware
- • Contains 7/16 inch diameter nylon cap with a 1/4 inch height
- • Contains 7/16 inch diameter nylon base with a 1-5/16 inch height
- • Parts are constructed of metal and plastic
- • Please refer to the line art drawing and compare with your original item before purchasing
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.