Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 1.38 in. D X 3 in. L Matte White Plastic By-Pass Guide 2 pc

  • Mfr # N 6562

  • Zoro # G2711980


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Color
White
Length
3in
Depth
1.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6562
Zoro #
G2711980
UPC #
49793065629
Country of Origin
United States

Dimensions

Length
3in
Depth
1.38in

Details

Item
By-Pass Guide
Color
White

Description

This is a 3 piece adjustable floor guide. Made of white nylon, the guides at each end can be adjusted inward to accommodate doors 3/4 in.to 1-3/8 in. thick. Used by a variety of closet door manufacturers. The guides extend 3/4 in. from the floor. For taller guides see Prime-Line parts N 6760 or N 6761,


  • • Used by many manufacturers
  • • Adjustable from 3/4 in. to 1-3/8 in. thick doors
  • • Guides are 3/4 in. tall
  • • Nylon construction
  • • 2-pack
  • • Mounting hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.