Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 0.38 in. D X 4 in. L Matte White Plastic Bi-fold Snugger 2 pc

  • Mfr # N 6539

  • Zoro # G7663939


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Features
This kit is used for the installation or replacement of medium duty by-passing sliding Closet Doorr systems
Outside Dia. (In.)
7/8 in
Height
1-1/16 in
Depth (In.)
1-9/16 in
Thickness
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6539
Zoro #
G7663939
UPC #
49793065391
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7/8 in
Height
1-1/16 in
Depth (In.)
1-9/16 in
Thickness
1-3/8 in

Details

Features
This kit is used for the installation or replacement of medium duty by-passing sliding Closet Doorr systems
Material
Galvanized steel

Description

This is a 4 in. long bi-fold door snugger that snaps into the center of the bi-fold door track. The guide pin is inserted between the two springs in the nylon snugger housing. As the door is closed, the snugger slides in the track and makes contact with the opposite set of doors. This applies pressure evenly between guide pins, and causes them to remain in the closed position until one of the sets is grabbed by the knob and pulled outward. Used on Acme bi-fold doors .


  • • Used by Acme and a variety of other manufacturers of bi-fold doors
  • • Self adjusting
  • • Two separate extension springs within housing
  • • White nylon construction
  • • Snap in installation
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.