Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 2.4 in. L Die-Cast White Zinc Universal Casement Tee Handles 2 pk

  • Mfr # H 3892

  • Zoro # G4697092


product price: $13.25
/ea

Key Features

Material
Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3892
Zoro #
G4697092
UPC #
49793038920
Country of Origin
China

Details

Item
Operator Tee Handle
Material
Diecast Zinc

Description

These casement operator tee crank handles are constructed of zinc diecast and come in a white painted finish. They a low-profile style crank design that make them the crank of choice where traditional long-arm cranks interfere with window coverings. The plastic inserts included with these tee handles fit various spline diameters of the following sizes: 9/32 in., 5/16 in., 3/8 in., 11/32 in. and 3/8 in. special. Installation Tip: Once the correct insert has been mounted onto the spline, be sure to align the set screw of the tee handle to the round opening on the side of the plastic insert to allow the set screw to lock onto the metal spline, and not into the plastic insert.


  • • These operator tee handles are used on casement, awning, jalousie and louver window operators
  • • 5 universal plastic inserts to fit 5 different sized spindles
  • • Tee handle grip for easy operation
  • • Handle constructed of diecast zinc
  • • This handle measures 2-3/8 in. wide x 1-1/8 in. tall and the universal adaptors fit these spline sizes: 9/32 in., 5/16 in., 3/8 in. and 11/32 in
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.