Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 48 in. L White Steel Bi-fold Hardware Kit 1 pk 161795

Prime-Line 48 in. L White Steel Bi-fold Hardware Kit 1 pk (Discontinued)

  • Mfr # 161795
  • Zoro # G7699462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161795
Zoro #
G7699462
UPC #
78874167952
Country of Origin
United States

Details

Material
Steel
Finish
White

Description

This track kits includes all the necessary hardware to repair a 4 ft. wardrobe door. The track is pre-cut to slightly less than your opening size to minimize the need to cut the track. It is used with wood door panels 3/4 in. to 1-3/8 in. thick.


  • • 48 inch length
  • • Painted steel track
  • • Steel top pivot brackets are pre-installed to track
  • • Steel bottom pivot brackets
  • • Brass plated steel hinges
  • • Roller guides and pivots have a 7/16 inch diameter nylon base with steel pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.