Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail Bracket, For 1-1/4 in., Zinc Alloy, Chrome Plated with Fasteners (Single Pack)

  • Mfr # 656-8513

  • Zoro # G600934610


product price: $11.65
/ea

Key Features

Bed Size
1-7/16 in.
Material
Zinc alloy
Features
Restroom partition hardware used to replace broken or missing headrail brackets, 2-3/8 inch hole center spacing, bracket fits 1-1/4 inch wide headrail brackets, Polished chrome plated finish, Zinc alloy construction (Zamak), Installation fasteners are included with this item, Please refer to the line art drawing and compare with your original item before purchasing
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-8513
Zoro #
G600934610
UPC #
80296308486
Country of Origin
Taiwan, Province of China

Dimensions

Bed Size
1-7/16 in.

Details

Material
Zinc alloy
Features
Restroom partition hardware used to replace broken or missing headrail brackets, 2-3/8 inch hole center spacing, bracket fits 1-1/4 inch wide headrail brackets, Polished chrome plated finish, Zinc alloy construction (Zamak), Installation fasteners are included with this item, Please refer to the line art drawing and compare with your original item before purchasing
Item
Headrail Bracket
Finish
Chrome

Description

This headrail bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. These brackets are designed for use with 1-1/4 in. thick headrails and they include the fasteners necessary for complete installation.
  • Restroom partition hardware used to replace broken or missing headrail brackets
  • 2-3/8 in. hole center spacing, bracket fits 1-1/4 in. wide headrail brackets
  • Polished chrome plated finish
  • Zinc alloy construction (Zamak)
  • Installation fasteners are included with this item
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.