Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail Bracket, For 1 in. Rails, Zinc Alloy, Chrome Plated, Fasteners (Single Pack)

  • Mfr # 656-6473

  • Zoro # G211906013


product price: $10.14
/ea

Key Features

Color
Chrome
Rail Size
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-6473
Zoro #
G211906013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rail Size
1 in.

Details

Color
Chrome

Description

This headrail bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. These brackets are designed for use with 1 inch thick headrails and they include the fasteners necessary for complete installation.


  • • Restroom partition hardware used to replace broken or missing headrail brackets
  • • 2 inch hole center spacing, bracket fits 1 inch wide headrail brackets
  • • Polished chrome plated finish
  • • Zinc alloy construction (Zamak)
  • • Installation fasteners are included with this item

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.