
Heavy Duty Barn Door Track Kit, Smooth Rolling, Side Mount, Satin Nickel (1 Kit)
Mfr # N 7551
Zoro # G200935758
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Roller Width/Dia. (In.)
78-3/4 in.
Mounting
Side Mount
Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 7551
Zoro #
G200935758
UPC #
49793175519
Country of Origin
China
Dimensions
Roller Width/Dia. (In.)
78-3/4 in.
Details
Finish
Satin Nickel
Mounting
Side Mount
Material
Cold Rolled Steel
Item
Barn Door Track Kit
Description
These sliding barn door kits are an ideal solution for saving space and creating a unique decorative design theme. Swinging doors can take up more room, and pocket doors can be difficult to install and maintain. Barn doors are simple to install using the mounting hardware included in this kit and the easy-to-follow instructions. Precision ball bearing rollers allow for smooth and quiet operation and are attached to heavy-duty 0.235 in. thick cold rolled steel carrier brackets that mount to the front side of the door. Unlike other lower quality kits out there, this system is super strong and will work with nearly any door material (wood, fiberglass, steel, other metal, etc.). This hardware kit comes in a satin nickel finish.Add charm and style to your home with a beautiful new sliding barn door. NOTE: This is the track and hardware kit only and does not come with a door or a pull handle Precision ball bearing rollers allow for smooth and quiet operation and are attached to heavy-duty 0.235 in. thick cold rolled steel carrier brackets that mount to the front side of the door (See Prime-Line part N 7557 for the top mount version) The 78-3/4 in. x 1-1/2 in. flat track, constructed from heavy ga. .235 in. thick cold rolled steel, is designed to be mounted on 16 in. stud centers with included lag bolts, or into concrete or brick walls with included anchors and can support doors up to 37 in. wide Sliding barn doors are an ideal solution for saving space and creating a unique decorative design theme. Swinging doors can take up more room, and pocket doors can be difficult to install and maintain Kit includes track, roller and bracket set, adjustable track mounted doorstops, bottom center guide, anti-jump spacers, steel standoff bushings and all necessary fasteners Barn doors are simple to install using the included mounting hardware and easy-to-follow instructions (this hardware kit works with nearly any door material and supports doors up to 250 lbs.) Installation of a sliding barn door is one of the simplest and most affordable ways to dramatically transform the look of any room in your home For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.