Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Barn Door Track Kit, Smooth Rolling, Top Mount, Satin Nickel (1 Kit)

  • Mfr # N 7557

  • Zoro # G900935768


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, Kit included
Finish
Satin Nickel
Roller Width/Dia. (In.)
78-3/4 in.
For Door Thickness
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7557
Zoro #
G900935768
UPC #
49793175571
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
78-3/4 in.
For Door Thickness
1-1/4 in

Details

Includes
Mounting hardware, Kit included
Finish
Satin Nickel

Description

These sliding barn door kits are an ideal solution for saving space and creating a unique decorative design theme. Swinging doors can take up more room, and pocket doors can be difficult to install and maintain. Barn doors are simple to install using the mounting hardware included in this kit and the easy-to-follow instructions. Precision ball bearing rollers allow for smooth and quiet operation and are attached to heavy-duty 0.235 in. thick cold rolled steel carrier brackets that mount to the top of the door. Unlike other lower quality kits out there, this system is super strong and will work with nearly any door material (wood, fiberglass, steel, other metal, etc.). This hardware kit comes in a satin nickel finish.
  • Add charm and style to your home with a beautiful new sliding barn door. NOTE: This is the track and hardware kit only and does not come with a door or a pull handle. Note: Door panel must be a minimum of 1-1/4 in. thick to use the top mount hardware
  • Precision ball bearing rollers allow for smooth and quiet operation and are attached to heavy-duty 0.235 in. thick cold rolled steel carrier brackets that mount to the front side of the door (See Prime-Line part N 7551 for the side mount version)
  • The 78-3/4 in. x 1-1/2 in. flat track, constructed from heavy ga. .235 in. thick cold rolled steel, is designed to be mounted on 16 in. stud centers with included lag bolts, or into concrete or brick walls with included anchors and can support doors up to 37 in. wide
  • Sliding barn doors are an ideal solution for saving space and creating a unique decorative design theme. Swinging doors can take up more room, and pocket doors can be difficult to install and maintain
  • Kit includes track, roller and bracket set, adjustable track mounted doorstops, bottom center guide, anti-jump spacers, steel standoff bushings and all necessary fasteners
  • Barn doors are simple to install using the included mounting hardware and easy-to-follow instructions (this hardware kit works with nearly any door material and supports doors up to 250 lbs.)
  • Installation of a sliding barn door is one of the simplest and most affordable ways to dramatically transform the look of any room in your home
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.