Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter (16 Pack)

  • Mfr # MP76705

  • Zoro # G800934441


product price:  $10.25
/pk 16, $0.64/ea

Key Features

Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP76705
Zoro #
G800934441
UPC #
49793767059
Country of Origin
China

Details

Color
Brown

Description

Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These heavy-duty furniture felt pads are constructed of recycled fibers and come brown in color to blend with wood-stained finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. Sixteen large (2-inch diameter), heavy-duty furniture pads are included with this item. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get yours now.
  • Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing
  • Brown colored felt pads blend well with wood-stained finishes of furniture legs and finished floorings
  • Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
  • Reduce annoying grinding and scraping sounds when sliding furniture over flooring
  • Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.