Shop PRIME-LINE
See all product information
Create Account
Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack
- Mfr # MP76650
- Zoro # G600934566
product price:Â
$
11.19
/pk of 8, $1.40/ea
Key Features
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP76650
- Zoro #
- G600934566
- UPC #
- 49793766502
- Country of Origin
- China
- Color
- Beige
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These heavy-duty furniture felt pads are constructed of recycled fibers and come beige in color to blend with light colored finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Eight large (1/4 in. x 8 in. x 6 in.), heavy-duty furniture pads are included with this item. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut to fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get a pack now.Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Beige colored felt pads blend well with light colored finishes of furniture legs and finished floorings Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Eight large (1/4 in. x 8 in. x 6 in.), heavy-duty furniture pads are included with this item. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut to fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get a pack now.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.