Shop PRIME-LINE
See all product information
Create Account
Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick 200 Pack
- Mfr # MP76950
- Zoro # G400934599
product price:Â
$
11.19
/pk of 200, $0.06/ea
Key Features
Material
Soft silicone
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP76950
- Zoro #
- G400934599
- UPC #
- 49793769503
- Country of Origin
- China
- Item
- Furniture Pads
- Material
- Soft silicone
- Shape
- Round
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These door and drawer bumpers are made of a soft, impact-absorbing silicone base material and they are clear in color. This 200-pack assortment features three styles of silicone bumpers, which includes the following: 100 cylindrical shaped bumpers with a 3/8 in. diameter, 50 hemispherical shaped bumpers with a 3/8 in. diameter, and 50 witha 1/2 in. diameter.
These bumpers are superb for suppressing loud slamming noises of closing cabinet doors, wardrobe doors, mirror doors, chest lids, sliding patio doors, hinged and sliding shower doors, showcases, etc., and they feature easy-to-install adhesive backing. These peel and stick bumpers offer strong and long-lasting cohesion characteristics, and they can be used with a diversity of applications in the home, garage, office and more. Get yours now.Used to cushion closing force of doors, lids, drawers and more Sound suppressing qualities absorb impact, eliminating slamming and hard closures Constructed of a soft silicone based material Bumpers come clear in color to blend with finished surfaces, regardless of color or finish Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
These bumpers are superb for suppressing loud slamming noises of closing cabinet doors, wardrobe doors, mirror doors, chest lids, sliding patio doors, hinged and sliding shower doors, showcases, etc., and they feature easy-to-install adhesive backing. These peel and stick bumpers offer strong and long-lasting cohesion characteristics, and they can be used with a diversity of applications in the home, garage, office and more. Get yours now.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.