
Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK
Mfr # 9058289
Zoro # G200934560
product price:Â $12.65
/pk 25, $0.51/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9058289
Zoro #
G200934560
UPC #
49793135605
Country of Origin
Thailand
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1& ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Number of Pieces
25
Description
The PRIME-LINE - 9058289 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel with an 18-8 material grade/class, these screws are made with materials known for their potential durability and corrosion resistance. They are typically used in various industrial applications to securely join together materials, providing essential support in construction, manufacturing, and engineering projects.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1 inch, this is the maximum depth it could potentially reach when inserted into material.
- Finish: The plain finish is intended to possibly enhance its compatibility with certain environments or materials.
- Standards: Complies with ASME B18.2.1 & ASTM F593 standards which aim at uniformity in design, performance and safety across similar products used by industry professionals.
- System of Measurement: Uses the Inch system to specify size and thread spacing for precise fitting in various industrial applications.
- Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 1/4"-20 indicating its fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded style that may be compatible with different types of industrial applications; Coarse thread type influences how the screw might fit into pre-drilled holes and materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.