Shop PRIME-LINE
See all product information
Create Account
Hex Bolts 3/4in-10 X 8in A307 Grade A Hot Dip Galvanized Steel 5PK
- Mfr # 9061721
- Zoro # G100933298
product price:Â
$
36.89
/pk of 5, $7.38/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9061721
- Zoro #
- G100933298
- UPC #
- 49793717214
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1 & ASTM A307A
- Item
- Hex Head Cap Screw
- Number of Pieces
- 5
- Thread Type
- Coarse
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 8 in
- Head Width
- 1-1/8 in
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.Size: 3/4 inch-10 X 8 inch One of the most common and versatile fasteners Designed for use with a nut or a threaded hole of the same diameter and thread size Features a 6 sided head and can be fastened using a wrench or socket tool Nuts & washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1 & ASTM A307A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.