Shop PRIME-LINE
See all product information
Create Account
Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK
- Mfr # 9059621
- Zoro # G600935105
product price:Â
$
23.99
/pk of 50, $0.48/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9059621
- Zoro #
- G600935105
- UPC #
- 49793127235
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1 & ASTM A307 Gr A
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Number of Pieces
- 50
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Width
- 9/16 in
Description
The PRIME-LINE - 9059621 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc plating, these screws are suitable for use in a variety of industrial applications. They adhere to the ASME B18.2.1 & ASTM A307 Gr A standards, aiming to maintain consistency in design and performance.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 1-1/2 inches, the screw's depth of insertion will depend on the specific application.
- Finish: The Zinc Plated finish is intended to improve durability, corrosion resistance and compatibility with some environments or materials.
- Material Grade/Class: Grade A307 provides information about potential strength, hardness and resistance properties that may be considered when choosing a fastener for industrial applications.
- System of Measurement: Utilizes an Inch system to provide size specifications; actual fit may vary based on application.
- Thread Direction: A Right Hand orientation implies that it tightens clockwise; effectiveness depends on specific usage conditions.
- Thread Size & Style: Thread size is specified as 3/8"-16. Compatibility with corresponding nuts or holes as well as suitability to different types of industrial applications depends on individual circumstances."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.