
Hex Bolts 3/8in-16 X 1in Grade 304 Stainless Steel 25PK
Mfr # 9059581
Zoro # G400935060
product price:Â $23.35
/pk 25, $0.93/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9059581
Zoro #
G400935060
UPC #
49793129550
Country of Origin
Thailand
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1& ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Number of Pieces
25
Description
The PRIME-LINE - 9059581 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are made from stainless steel and are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw requires an external hex drive for installation or removal.
- Drive: An external hex drive is required for application, which means it needs a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 1 inch, this represents the potential depth of insertion into material for fastening purposes in various industrial applications.
- Finish: Plain finish is intended to potentially improve durability and compatibility with certain environments or materials.
- Material Grade/Class: The grade/class is 18-8, which suggests a range of strength, hardness, and resistance properties that may be suitable for various industrial applications.
- Standards: Complies with ASME B18.2.1 & ASTM F593 standards which aim at uniformity in design, performance and safety across similar products used by industry professionals.
- System of Measurement: Uses Inch system specifying size and thread spacing for precise fitting in different industrial settings.
- Thread Direction & Style: Right hand thread direction means it tightens clockwise; Fully threaded style extends from tip to head offering versatility for different types of industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.