
Hex Bolts 5/16in-18 X 1in Grade 304 Stainless Steel 25PK
Mfr # 9058954
Zoro # G700934923
product price:Â $17.25
/pk 25, $0.69/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9058954
Zoro #
G700934923
UPC #
49793129536
Country of Origin
Thailand
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1& ASTM F593
Item
Hex Head Cap Screw
Number of Pieces
25
Thread Type
Coarse
Description
The PRIME-LINE - 9058954 Hex Head Cap Screws are a type of fastener characterized by their hexagonal-shaped head. Made from stainless steel, these screws are intended for use in a variety of industrial applications such as construction, manufacturing, and engineering projects. They require an external hex drive tool for installation or removal.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1 inch, the length of these screws suggests potential depth of insertion into materials.
- Finish: The Plain finish is intended to contribute to durability, corrosion resistance and compatibility with specific environments or materials.
- Material Grade/Class: The 18-8 grade represents the manufacturer's specifications regarding strength, hardness and resistance properties.
- Standards: Compliance with ASME B18.2.1 & ASTM F593 standards reflects an attempt at maintaining uniformity in design, performance and safety among similar products used by industry professionals.
- System of Measurement: Uses Inch system to specify size and thread spacing for precise fitting in various applications.
- Thread Direction & Size: Right Hand thread direction implies it tightens clockwise; Thread size is specified as 5/16"-18 which may fit corresponding nuts or holes
- Thread Style & Type: Fully Threaded style extends along the entire length from tip to head; Coarse thread type influences how the screw interacts with pre-drilled holes and materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.