Shop PRIME-LINE
See all product information
Create Account
Hex Head Cap Screw 3/8in-16 X 1in Nylon 10PK
- Mfr # 9097885
- Zoro # G300935016
product price:
$
9.59
/pk of 10, $0.96/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Plain
Finish
Natural
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9097885
- Zoro #
- G300935016
- UPC #
- 49793187239
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Plain
- Finish
- Natural
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Number of Pieces
- 10
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
- Head Width
- 9/16 in
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 3/8 inch-16 X 1 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Nylon material is non-conductive and non-corrosive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.