Zoro Homepage

Hex Head Cap Screw 5/16in-18 X 1in Nylon 10PK

  • Mfr # 9097638

  • Zoro # G200934881


product price: $11.35
/pk 10, $1.14/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9097638
Zoro #
G200934881
UPC #
49793200761
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Number of Pieces
10
Thread Type
Coarse

Description

Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
  • Size: 5/16 inch-18 X 1 inch
  • Hex bolt with a chamfered end and washer face under the head
  • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • Often called finished hex bolt
  • Nuts not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Nylon material is non-conductive and non-corrosive
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.