Hex Head Cap Screw, Class 8.8 Metric M7-1.0 X 25MM Zinc Plated Steel 25PK

  • Mfr # 9109371

  • Zoro # G100933335


product price:  $18.99
/pk 25, $0.76/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
12 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9109371
Zoro #
G100933335
UPC #
49793166654
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M7-1.00
Fastener Length
25 mm
Head Width
12 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933, ISO 898-1 CLASS 8.8
Item
Hex Head Cap Screw
Number of Pieces
25
Thread Type
Coarse

Description

Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
  • Size: M7-1.0 X 25MM
  • Hex bolt with a chamfered end and washer face under the head
  • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • Often called finished hex bolt
  • Nuts not included
  • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
  • Specification(s) Met: DIN 933, ISO 898-1 CLASS 8.8
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products