Hex Head Cap Screw, Grade 8 7/16in-14 X 1in Grade 8 Yellow Zinc Plated Steel 10PK
- Mfr # 9105485
- Zoro # G900921372
product price:Â
$
8.29
/pk of 10, $0.83/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9105485
- Zoro #
- G900921372
- UPC #
- 49793211545
- Country of Origin
- China
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 in
- Head Width
- 5/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B 18.2.2, ASME B1.1, & SAE J429
- Item
- Hex Head Cap Screw
- Number of Pieces
- 10
- Thread Type
- Coarse
Description
Hex head cap screws are similar to hex bolts, however they feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often referred to as finished hex bolts by most people. The 6 sided head makes them easy to install using a standard wrench, socket set or nut driver. The first dimension will be the hex head size and the second dimension will be the length of the bolt. Each package contains 10 hex head cap screws (hex bolts).Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use in a variety of applications, and with various construction materials Features standard hex head that can be turned with a variety of tools, to include a standard wrench, socket set, nut driver, and others Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.