Hex Jam Nuts, 7/16 in.-14, A563 Grade A Zinc Plated Steel (25 Pack)

  • Mfr # 9075902

  • Zoro # G011906046


product price: $9.49
/pk 25, $0.38/ea

Key Features

Thread Size
7/16 in.-14
Finish
Zinc Plated
Material
Steel
Material Grade/Class
A563 Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9075902
Zoro #
G011906046
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16 in.-14

Details

Finish
Zinc Plated
Item
Hex Jam Nut
Material
Steel
Material Grade/Class
A563 Grade A

Description

The term "jam nut" comes from its use as a secondary nut that jams the main nut. Jam nuts help to prevent loosening in cases where the bolt may be subject to vibration. In situations where you need to fasten a threaded rod or hanger bolt, a jam nut can be tightened against a regular nut in order to create a place for a wrench to be used. They can also take the place of a standard nut in cases where there is not enough exposed thread to support the thickness of a standard nut.


  • • Size: 7/16 inch-14
  • • Similar in shape and function to a standard finished hex nut but is about half as thick
  • • Used as a second nut to "jam" or prevent the main nut from loosening
  • • Can also be used in place of a standard finished hex nut in cases where a standard nut will not fit
  • • If using one thin nut and one standard nut, the thinner nut goes in first

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.