Hex Lag Screw 1/4in X 3in Grade 18-8 Stainless Steel 25PK

  • Mfr # 9055154

  • Zoro # G600921344


product price:  $23.15
/pk 25, $0.93/ea

Key Features

Hex Drive
System of Measurement
Inch
Drive Size
1/4 in. X 3 in.
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9055154
Zoro #
G600921344
UPC #
49793117359
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
3 in
Drive Size
1/4 in. X 3 in.

Details

System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Finish
Plain
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Number of Pieces
25
Grade
18-8
Tip Type
Gimlet
Head Style
Hex

Description

Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.


  • •Size: 1/4 inch X 3 inch
  • •Heavy duty wood screw with 6 sided hex bolt head
  • •Features deep wood screw threads and does not accept a nut
  • •Used in applications where standard wood screws cannot support the load (deck building, etc.)
  • •Requires pilot hole to be drilled and installs using wrench or socket tool
  • •Thread Type: Deep, Point Style: Gimlet
  • •Specification(s) Met: ASME B18.2.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.