Shop PRIME-LINE
See all product information
Create Account
Hex Lag Screw 1/4in X 4in Grade 18-8 Stainless Steel 25PK
- Mfr # 9055270
- Zoro # G100921561
product price:Â
$
26.89
/pk of 25, $1.08/ea
Key Features
Hex Drive
System of Measurement
Inch
Drive Size
1/4 in. X 4 in.
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9055270
- Zoro #
- G100921561
- UPC #
- 49793135544
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Grade
- 18-8
- Meets/Exceeds
- ASME B18.2.1
- Number of Pieces
- 25
- Head Style
- Hex
- Tip Type
- Gimlet
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 4 in
- Drive Size
- 1/4 in. X 4 in.
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end. Size: 1/4 inch X 4 inch Heavy duty wood screw with 6 sided hex bolt head Features deep wood screw threads and does not accept a nut Used in applications where standard wood screws cannot support the load (deck building, etc.) Requires pilot hole to be drilled and installs using wrench or socket tool Thread Type: Deep, Point Style: Gimlet Specification(s) Met: ASME B18.2.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.