Shop PRIME-LINE
See all product information
Create Account
Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 50 PK
- Mfr # 9086599
- Zoro # G300933777
product price:Â
$
7.79
/pk of 50, $0.16/ea
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B 18.2.2, ASME B1.1, & SAE J995
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9086599
- Zoro #
- G300933777
- UPC #
- 49793765994
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Zinc Plated
- Standards
- ASME B 18.2.2, ASME B1.1, & SAE J995
- System of Measurement
- Inch
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Number of Pieces
- 50
Dimensions
- Thread Size
- 1/4"-28
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: 1/4 inch-28 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Fine, Thread Class: UNF-2B Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J995
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.