Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 PK

  • Mfr # 9088518

  • Zoro # G400922145


product price: $12.39
/pk 10, $1.24/ea

Key Features

Thread Size
M12-1.75
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934 CLASS 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9088518
Zoro #
G400922145
UPC #
49793193421
Country of Origin
China

Dimensions

Thread Size
M12-1.75

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934 CLASS 10
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
10

Description

Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.


  • •Size: M12-1.75
  • •Most commonly used and versatile nut
  • •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
  • •Screws onto a bolt, cap screw or threaded rod of the same thread size
  • •Use with washers to help distribute the load (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.