
Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 9087777
Zoro # G100933847
product price: $10.65
/pk 25, $0.43/eaKey Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934 CLASS 8 & DIN 267
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9087777
Zoro #
G100933847
UPC #
49793179951
Country of Origin
China
Dimensions
Thread Size
M3-0.50
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934 CLASS 8 & DIN 267
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
25
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: M3-0.50
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.