Zoro Homepage

High Security Door Lock Finger Pull w/ Adhesive, Aluminum Construction, Gold Finish

  • Mfr # MP108268

  • Zoro # G411906035


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Gold
Screw Size
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP108268
Zoro #
G411906035
UPC #
-
Country of Origin
China

Dimensions

Screw Size
3 in.

Details

Color
Gold

Description

These finger pull adaptors are designed to saddle onto Prime-Line's high security spring-loaded door locks to allow for easier disengaging of the locks by their users. Although Prime-Line's high security door locks are easy-to-operate as sold, the elderly and users with small hands may find it more challenging to disengage the locks without the use of these adhesive-backed adaptors, in addition to any who live with arthritis. These aluminum lock clips hook onto the hinge barrels of the high security door locks (sold separately), and they adhere to a flat surface on the locks with double-sided tape, also provided with each finger pull adaptor. Prime-Line's high security door locks feature a spring-loaded, child-safe and tamper-resistant mechanism and design that protects against unauthorized entry by preventing lock bumping and lock picking (while in the locked position), but require a user to firmly grasp a 3-inch tall stop to slide it left or right before swinging the lock inwards, towards the user and out of the way of the door panel. These easy-to-use lock adaptors simplify opening of the locks to a single finger operation, and they are available in finishes to match Prime-Line's current assortment of high security door lock finishes.


  • • The gold toned-plated finish of these lock adaptors is designed to be used with Prime-Line's high security door reinforcement lock, U 10826
  • • Designed to simplify the disengaging and opening of Prime-Line's high security spring-loaded door locks
  • • Each lock adaptor includes an easy-to-apply strip of double-sided tape for easy mounting over a U 10826 high security door lock
  • • One or two fingers, or even a thumb can be used to disengage a spring-loaded door lock with these finger pull lock adaptors
  • • Durable, lightweight aluminum construction

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.