Zoro Homepage
This item is Discontinued.
Prime-Line Prime-Line 3 in. W X 11.75 in. L X 0.44 in. D Steel Garage Door Hinge GD52106

Prime-Line 3 in. W X 11.75 in. L X 0.44 in. D Steel Garage Door Hinge (Discontinued)

  • Mfr # GD52106
  • Zoro # G1941463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52106
Zoro #
G1941463
UPC #
49793521064
Country of Origin
United States

Description

This heavy-duty garage door hinge from Prime-Line is constructed from 14 gauge galvanized steel offering superior strength and lasting durability. With a roller tube that accepts a standard stem roller of 7/16 inch diameter, this style of hinge is used by many garage door manufacturers. It comes complete with all necessary fasteners, allowing for quick and easy installation.


  • • Heavy duty 14 gauge galvanized steel hinge
  • • Roller tube accepts a standard 7/16 inch diameter stem roller
  • • Used by most garage door manufacturers
  • • Number 3 position and center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.