Zoro Homepage

Prime-Line 3 in. W X 1 in. L Steel Garage Door Hinge

  • Mfr # GD52107

  • Zoro # G1934174


product price: $10.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52107
Zoro #
G1934174
UPC #
49793521071
Country of Origin
United States

Description

This heavy-duty garage door hinge from Prime-Line is constructed from 14 gauge galvanized steel offering superior strength and lasting durability. With a roller tube that accepts a standard stem roller of 7/16 inch diameter, this style of hinge is used by many garage door manufacturers. It comes complete with all necessary fasteners, allowing for quick and easy installation.


  • • Hinge with fasteners
  • • Heavy duty galvanized 14 gauge
  • • Used by most garage door manufacturers
  • • Roller tube accepts a standard 7/16" diameter stem roller
  • • #4
  • • Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.