
Hinged Shower Door Catch, 1 in. Hole Centers, Stainless Tip (Single Pack)
Mfr # M 6015
Zoro # G811906321
product price: $7.64
/eaKey Features
Size (In.)
1 in.
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M 6015
Zoro #
G811906321
UPC #
-
Country of Origin
China
Dimensions
Size (In.)
1 in.
Details
Color
Stainless Steel
Description
M and D Door sweep, L-shape, M-D, 1-3/8 in width, 36 in length, aluminum/vinyl, for sealing between bottom of Door and threshold to block out air and moisture. L-shaped DCV 50 door bottom fits both 1-3/8 inch and 1-3/4 inch doors. Seals between bottom of door and threshold to block out air and moisture. Slotted fastener holes allow easy installation and adjustment. 1-3/32 inch height drip cap and 1/2 inch height door bottom.
- • Used to replace worn or missing shower door catches
- • 3/4 inch width x 1-5/16 inch height
- • Stainless steel finished housing
- • Steel housing with stainless steel latch
- • Installation fasteners are included
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.