Shop PRIME-LINE
See all product information
Create Account
Hook and Bumper, 3 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack
- Mfr # 656-7214
- Zoro # G100934394
product price:
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Material of Construction
Zinc Alloy
Color/Finish
Chrome
Finish
Chrome Plated
Features
This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects, 3 inch projection, Chrome plated finish, Zinc alloy (cast Zamak) construction, Installation fasteners are included with this item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 656-7214
- Zoro #
- G100934394
- UPC #
- 80296308103
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- Zinc Alloy
- Color/Finish
- Chrome
- Finish
- Chrome Plated
- Features
- This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects, 3 inch projection, Chrome plated finish, Zinc alloy (cast Zamak) construction, Installation fasteners are included with this item
Description
This hook and bumper is constructed of zinc alloy (cast Zamak) and comes in a chrome plated finish. It features dual hooks that ensure a non-slip off of garments, or bags, and a black rubber bumper on its tip. This hook and bumper has a small hook atop the end of the projecting arm, and another larger hook beneath the straight arm of the bumper. It is installed with two fasteners through the diamond shaped mounting base.
- •This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects
- •3 inch projection
- •Chrome plated finish
- •Zinc alloy (cast Zamak) construction
- •Installation fasteners are included with this item
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.