Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Plastic Pipe Cutter (Single Pack)

  • Mfr # RP77171

  • Zoro # G500935724


product price: $12.69
/ea

Key Features

Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77171
Zoro #
G500935724
UPC #
18418002264
Country of Origin
China

Dimensions

Blade Diameter
1-1/4 in.

Details

Finish
Zinc Plated

Description

This Internal Plastic Pipe Cutter by Rapid Repair is constructed of steel and can cut plastic pipe internally from as small as 1-1/4 inches in diameter. This tool features a saw tooth hardened steel cutter blade on a steel shaft that attaches to a power drill. Use of this internal plastic pipe cutter allows for flush cuts down to ground level, but requires a power drill for use. Use caution when installing into drill chuck.
  • Constructed of a durable acrylonitrile butadiene styrene (ABS) material
  • Resists rust, corrosion and streaking and comes in a beautiful chrome plated finish
  • Designed for use with 7/8 inch diameter pipe
  • Allows for easy concealing of large cut out holes in walls
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Read all instructions before using
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.